Double Ply Cotton Sleeve in Natural
Double Ply Cotton Sleeve in Natural
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Made from 100% natural cotton knit that makes it cool and comfortable to wear
- Seamless knit construction protects arms without sacrificing comfort or dexterity
- Offers light arm protection from minor scrapes and abrasions
- 2-Ply construction for added protection
- Launderable for extended life and to reduce replacement costs
Documents
Specifications
- Color Finish Name:
- Natural
- Length:
- 18 in
- Material:
- Cotton
- Product Type:
- Sleeve