Drv Cowhide Glv Xxl
Drv Cowhide Glv Xxl
Frequently Purchased Together
Product Details
Product Details
- Top Grain Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
- Top Grain leather is smooth, provides durability and dexterity
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Straight thumb increases comfort in closed-fisted work
- Elastic closure sewn inside glove for safety and comfort
- Color coded hems for easy size identification
- Meets the content requirements for Chromium VI free leather
Documents
Specifications
- Color Finish Name:
- Natural
- Glove Size:
- XXL
- Glove Type:
- Driver
- Material:
- Leather