ECON STRING 12PR/BX Small *Z
ECON STRING 12PR/BX Small *Z
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Standard weight string knit poly/cotton
- Reversible
- Multi-purpose
- Can be used as a glove liner to provide warmth
- Good for shipping/receiving, handling boxes
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Disposable:
- No
- Glove Size:
- S
- Glove Type:
- String Knit
- Material:
- Cotton, Plastic
- Material Type:
- Poly
- Package Quantity:
- Box of 12 Pairs
- Reusable:
- Yes