This product requires certification to purchase.

You last purchased this on
 
PIP®

Evolution®

  • Fast #
  • Part #P280EV615110
  • Item #7101787
  • Manufacturer Part #280-EV6151-10
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
PIP®

Evolution®

  • Fast #
  • Part #P280EV615110
  • Item #7101787
  • Manufacturer Part #280-EV6151-10
4.8 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High-Density Polyethylene (HDPE) shell designed with five raised channels running across the top for strength, and an extended back area for extra protection
  • 6-Point polyester textile suspension system offers unrivaled comfort without compromising performance
  • Unique "3D Adjustment" provides a precise fit using harness depth settings unlike any other hard hat on the US market today
  • Revolution™ Wheel Ratchet is easy to use and creates a firm comfortable fit
  • Chamlon™ sweatband
  • Universal accessory slots accepts virtually any competitors' accessories
  • Packed ready-to-wear with no installation of the suspension required
  • Meets ANSI/ISEA Z89.1, Type I, Class E requirements
  • Also meets the ANSI requirements for Reverse Donning and Lower Temperature
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z89.1 2009 Type I Class E
Collection:
Evolution®
Color Finish Name:
White
Material:
Plastic
Material Type:
HDPE, Polyester
Reusable:
Yes
Weight:
13.2 oz