Coated, Knit Wrist and Seamless Polyurethane Plastic and Rubber Gloves
G-Tek® Coated, Knit Wrist and Seamless Polyurethane Plastic and Rubber Gloves
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Seamless construction offers increased comfort and breathability
- HPPE blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
- Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
- Thermo Plastic Rubber (TPR) molded finger, thumb and back hand guards for maximum protection
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
Documents
Specifications
- ANSI:
- ANSI Abrasion Level 4, ANSI Cut Level A4, ANSI Impact Level 1
- Coating:
- Polyurethane
- Collection:
- G-Tek®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Glove Size:
- L
- Glove Type:
- Coated, Construction, Electronics, General Duty, Glass Cutting, Knit Wrist, Maintenance & Repair, Packaging, Parts Assembly, Seamless, Sharp Small Parts Handling, Sheet Metal Handling, Shipping Receiving
- Material:
- Knit, Plastic, Rubber
- Material Type:
- HPPE, TPR
- Reusable:
- No