Neofoam® Nylon Glove in Earth and Black
G-Tek® Neofoam® Nylon Glove in Earth and Black
Frequently Purchased Together
Product Details
Product Details
- Seamless knit nylon shell offers increased comfort, finger dexterity and breathability
- Shell is made with a double strand for a tighter, stronger work glove
- NeoFoam® coated palm and fingertips offers great abrasion resistance and outstanding wet/dry grip
- Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
- Knit Wrist helps prevent dirt and debris from entering the glove
- Launderable for extended life and to reduce replacement costs
- Complies with FDA food handling requirements 21 CFR, Part 177
Documents
Specifications
- Coating:
- Neofoam
- Collection:
- G-Tek®
- Color Finish Category:
- Browns
- Color Finish Name:
- Earth, Black
- Glove Size:
- XL
- Glove Type:
- Parts Handling, Assembly, Manufacturing, Material Handling
- Length:
- 9-4/5 in
- Material:
- Plastic
- Material Type:
- Nylon
- Reusable:
- No