G-Tek™
Frequently Purchased Together
Product Details
Product Details
- Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction, and other general duty applications
- Seamless construction offers increased comfort and breathability
- PolyKor™ blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
- Polyurethane coated palm and fingertips for great abrasion resistance, excellent puncture resistance and outstanding wet/dry grip
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identifications
- Washable, resistant to chemicals, water, and ultraviolet light
Documents
Specifications
- ANSI:
- ANSI Cut Level 2, ANSI Cut Level A2
- ASTM:
- ASTM F-2992 2015, ASTM F-1790 2005
- Coating:
- Polyurethane
- Collection:
- G-Tek™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Glove Size:
- L
- Glove Type:
- Sheet Metal Handling, Assembly, Electronics
- Length:
- 9-2/5 in
- Material:
- Plastic, Fiber
- Material Type:
- PolyKor
- Reusable:
- No
- Thickness:
- 13 ga