Fiber And Plastic Seamless Knit Blended Glove S
G-Tek® Polykor® Fiber And Plastic Seamless Knit Blended Glove S
Frequently Purchased Together
Product Details
Product Details
- Seamless construction offers increased comfort and breathability
- PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
- Polyurethane coated palm and fingertips provides a secure grip in dry and slightly wet/oily conditions and offers high dexterity and tactile sensitivity
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
- This style is also available tri-folded and shrink-wrapped for carefree dispensing through vending machines (16-560V)
Documents
Specifications
- ANSI:
- ANSI Cut A4, ANSI Cut 4
- Coating:
- Polyurethane
- Collection:
- G-Tek® Polykor®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Disposable:
- No
- Glove Size:
- S
- Glove Type:
- Cut Resistant
- Length:
- 8-9/10 in
- Material:
- Plastic
- Material Type:
- PolyKor
- Reusable:
- Yes
- Thickness:
- 13 ga