Size L Coated, Knit and Seamless Polyurethane Plastic Gloves
G-Tek® Polykor® Size L Coated, Knit and Seamless Polyurethane Plastic Gloves
Frequently Purchased Together
Product Details
Product Details
- Seamless construction offers increased comfort and breathability
- PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance
- Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- 100% silicone free
Documents
Specifications
- ANSI:
- ANSI Abrasion Level 3, ANSI Cut Level A4
- Coating:
- Polyurethane
- Collection:
- G-Tek® Polykor®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Glove Size:
- L
- Glove Type:
- Assembly, Coated, Handling, Knit, Maintenance & Repair, Packaging, Seamless, Shipping Receiving
- Material:
- Plastic
- Material Type:
- PolyKor, Polyurethane
- Reusable:
- No