Cotton and Fabric FR Treated Welder Jacket in Green
Ironcat® Cotton and Fabric FR Treated Welder Jacket in Green
Frequently Purchased Together
Product Details
Product Details
- 9 oz. green FR treated 100% cotton twill fabric protects from light sparks
- Anodized snaps do not corrode and prevent flashback
- Adjustable clasp at wrists for a custom fit
- 1 interior pocket
Documents
Specifications
- ASTM:
- ASTM D-6413
- Clothing Size:
- XL
- Collection:
- Ironcat®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Length:
- 30 in
- Material:
- Cotton, Fabric
- Product Type:
- Jacket