L Size Polyester and Nitrile Gloves in Green
L Size Polyester and Nitrile Gloves in Green
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Features a revolutionary surface treatment that provides a superior grip in dry, wet and oily conditions
- MicroFinish™ adjusts to different conditions by reacting like tiny suction cups
- Seamless cotton liner for comfort and better fit
- MicroFinish™ coating provides excellent resistance to liquid permeation
- Tremendous comfort and dexterity
- Strong protection to punctures and abrasions
Documents
Specifications
- ADA Compliant:
- No
- CE Approved:
- Yes
- Coating:
- Nitrile
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Disposable:
- No
- Glove Size:
- L
- Glove Type:
- Fishing, All Purpose, Machine Operation, Metal Handling
- Length:
- 11-4/5 in
- Material:
- Cotton, Plastic, Rubber
- Material Type:
- Nitrile, Polyester
- Reusable:
- Yes