M Size Cowhide Leather Drivers Gloves in Natural
M Size Cowhide Leather Drivers Gloves in Natural
Frequently Purchased Together
Product Details
Product Details
- Top Grain Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
- Top Grain leather is smooth, provides durability and dexterity
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Straight thumb increases comfort in closed-fisted work
- Elastic closure sewn inside glove for safety and comfort
- Color coded hems for easy size identification
- Meets the content requirements for Chromium VI free leather
Documents
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Glove Size:
- M
- Glove Type:
- Driver
- Length:
- 9-3/10 in
- Material:
- Leather
- Material Type:
- Cowhide
- Reusable:
- Yes