Mag Readers™
Frequently Purchased Together
Product Details
Product Details
- Magnification reader glasses are for the worker who needs to see up close
- The 30 mm wide "curved top" reading magnifier provides the worker with enough lens area to view his work throughout the day
- Durable nylon frame with extra wide latex-free rubber nose pads for more comfort when working up close
- Temples with soft rubber pads provide a secure fit
- 8 base curve lens
- +2.50 diopter
- Meets ANSI Z87.1+
Documents
Specifications
- ANSI:
- ANSI Z87.1
- Application:
- Construction, General Manufacturing, Indoor
- CSA Certified:
- CSA Z94.3
- Collection:
- Mag Readers™
- Diopters:
- 2.5
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Clear
- Material:
- Plastic, Rubber
- Material Type:
- Nylon
- Weight:
- 0.11 lb