This product requires certification to purchase.

Medium COWHIDE Driver Gloves NATU

You last purchased this on
 
PIP®

Medium COWHIDE Driver Gloves NATU

  • Fast #
  • Part #P68161SBM
  • Item #3942358
  • Manufacturer Part #68-161SB/M
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
PIP®

Medium COWHIDE Driver Gloves NATU

  • Fast #
  • Part #P68161SBM
  • Item #3942358
  • Manufacturer Part #68-161SB/M
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Top Grain/Shoulder Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Top Grain leather palm is smooth, provides durability and dexterity
  • Shoulder Split Cowhide leather back provides comfort, durability, excellent abrasion resistance, and breathability
  • Shoulder Split Cowhide leather back makes this glove more economical then full top grain construction
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
  • Elastic closure sewn inside glove for safety and comfort
  • Color coded hems for easy size identification
  • Meets the content requirements for Chromium VI free leather
  • Requires Certification

Documents


Specifications

Color Finish Name:
Natural
Glove Size:
M
Glove Type:
Driver
Material:
Leather