MESH VEST With ZIPPER TWO TONE Triple Extra Large
MESH VEST With ZIPPER TWO TONE Triple Extra Large
Package Quantity Info:
EA: 1 IP: 1 CA: 50-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Breathable polyester mesh
- 2 in two tone tape for optimum visibility
- Zipper closure
- 2 external lower flap pockets
- 2 external chest pockets
- 2 internal lower pockets
Documents
Specifications
- Application:
- High Visibility, Construction, Safety
- Clothing Size:
- 3XL
- Color Finish Name:
- Hi-Viz Yellow
- Material Type:
- Polyester
- Product Type:
- Vest
- Reusable:
- Yes