One Size Fits Most Pair of Plastic Hard Knee Pads with Cap
One Size Fits Most Pair of Plastic Hard Knee Pads with Cap
Frequently Purchased Together
Product Details
Product Details
- Durable lightweight pads that deliver all-day comfort
- Abrasion resistant plastic knee cap for long-lasting protection
- Thick foam center padding
- Adjustable hook & loop closure straps ensure a secure fit
Documents
Specifications
- Clothing Size:
- One Size Fits All
- Color Finish Name:
- Grey
- Material:
- Plastic
- Material Type:
- Polyethylene, Polyester