One-Size Fits Most Flat PVC Cap Gel Polyester Knee Pad in Black and Clear
One-Size Fits Most Flat PVC Cap Gel Polyester Knee Pad in Black and Clear
Frequently Purchased Together
Product Details
Product Details
- Air-injected gel pads are ideal for work on hard surfaces
- Clear PVC cap features slip-resistant ridges to prevent sliding
- Flat kneeling surface prevents rocking to minimize fatigue
- Adjustable hook & loop closure strap ensures a secure fit
Documents
Specifications
- Color Finish Name:
- Clear
- Height:
- 9-3/5 in
- Material:
- Plastic
- Material Type:
- Polyester, PVC
- Width:
- 7-4/5 in