This product requires certification to purchase.

M Size Plastic Glove in Yellow

You last purchased this on
 
PIP®

M Size Plastic Glove in Yellow

  • Fast #
  • Part #P33B115M
  • Item #7238037
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
PIP®

M Size Plastic Glove in Yellow

  • Fast #
  • Part #P33B115M
  • Item #7238037
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Pair: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Yellow
Glove Size:
M
Glove Type:
Electronic and Computer Assembly, Quality Control, Inspection, General Assembly, Touch Screen Devices
Length:
9-2/5 in
Material:
Plastic
Material Type:
Polyurethane, Polyester
Reusable:
Yes