Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 300-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Seamless knit polyester shell offers increased comfort, finger dexterity and breathability
- Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
- Knit Wrist helps prevent dirt and debris from entering the glove
- Breathable back for comfort
- Pair packed for ease of distribution
Documents
Specifications
- Coating:
- Polyurethane
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Glove Size:
- L
- Glove Type:
- Electronic and Computer Assembly, Quality Control
- Length:
- 25 in
- Material:
- Plastic
- Material Type:
- Polyester, Polyurethane
- Reusable:
- Yes
- Thickness:
- 13 ga