Frequently Purchased Together
Product Details
Product Details
- Lightweight polyester with waterproof PU coating and taped seams
- Zipper closure with storm flap
- Elastic waist pant with snap adjustable cuff
- Concealable hood for extra protection
Documents
Specifications
- Clothing Size:
- L-XL
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Material:
- Fiber, Elastic, Plastic
- Material Type:
- 150 Denier Nylon, Polyurethane
- Product Type:
- Rain Jacket