This product requires certification to purchase.

You last purchased this on
 
PIP®

  • Fast #
  • Part #P396800YEL
  • Item #7360183
  • Manufacturer Part #396-800-YEL
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PIP®

  • Fast #
  • Part #P396800YEL
  • Item #7360183
  • Manufacturer Part #396-800-YEL
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Extended visor at front to block sun from worker's eyes
  • Drape at back to shade the neck
  • Elastic at back for secure fit
  • High visibility fabric and silver reflective tape
  • Shields eyes and neck from the sun
  • Helps alleviate heat stress
  • Fits most hard hats
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Name:
High Visibility Yellow
Depth:
4-3/10 in
Height:
11-4/5 in
Material:
Plastic
Material Type:
Polyester
Product Type:
Visor
Reusable:
No