Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 12 Cal/cm2
- Dual certified coverall - 9100-2170D
- Hard hat - 280-EV6151-OR
- Arc shield - 9400-55505
- Balaclava - 9100-HDFR15
- Safety glasses - 250-46-0020
- Carry bag - 9400-52599
Documents
Specifications
- Clothing Size:
- L
- Color Finish Name:
- Navy
- Disposable:
- No
- Quick Release:
- No
- Reusable:
- Yes