This product requires certification to purchase.

Disposable Coverall in White

You last purchased this on
 
PIP®

Posi-Wear® M3™ Disposable Coverall in White

  • Fast #
  • Part #PC3806XXXXL
  • Item #9534306
  • Manufacturer Part #C3806/XXXXL
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
PIP®

Posi-Wear® M3™ Disposable Coverall in White

  • Fast #
  • Part #PC3806XXXXL
  • Item #9534306
  • Manufacturer Part #C3806/XXXXL
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Full length zipper front and exceptional strength for easy donning
  • ANSI Sized for a wide range of motion
  • Elastic waistband for improved fit
  • Serged seams
  • Latex free
  • NFPA 99 compliant antistatic material
  • One time use product
  • When extra protection is needed this attached hood and elastic wrist and ankles does the trick to keep dirt and debris out
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-5034, ASTM D-5733, ASTM D-737
Clothing Size:
XXXXL
Collection:
Posi-Wear® M3™
Color Finish Name:
White
Disposable:
Yes
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Coveralls