Plastic and Rubber Tipped Temple Safety Glass in Grey Frame with Anti-fog, Anti-scratch and Clear Lens
Radar™ Plastic and Rubber Tipped Temple Safety Glass in Grey Frame with Anti-fog, Anti-scratch and Clear Lens
Frequently Purchased Together
Product Details
Product Details
- Lightweight, rimless design offers optimal protection
- Bayonet temples are rubber co-molded for a comfortable fit
- Non-slip rubber nose pads provide a secure fit
- 9 base curve lens
- Meets ANSI Z87.1+
- Meets CSA Z94.3
Documents
Specifications
- ANSI:
- ANSI Z87.1+
- Application:
- Construction, General Manufacturing, Indoor
- CE Approved:
- No
- CSA Certified:
- CSA Z94.3
- Collection:
- Radar™
- Glasses Frame Color:
- Grey
- Glasses Lens Color:
- Anti-fog/Anti-scratch/Clear
- Material:
- Plastic, Rubber
- Material Type:
- Polycarbonate