This product requires certification to purchase.

S Size Cowhide Leather Glove in Red

You last purchased this on
 
PIP®

S Size Cowhide Leather Glove in Red

  • Fast #
  • Part #P68162S
  • Item #7188316
  • Manufacturer Part #68-162/S
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
PIP®

S Size Cowhide Leather Glove in Red

  • Fast #
  • Part #P68162S
  • Item #7188316
  • Manufacturer Part #68-162/S
4.1 out of 5 Customer Rating

X Points
per PAIR

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Top Grain Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Top Grain leather is smooth, provides durability and dexterity
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
  • Elastic closure sewn inside glove for safety and comfort
  • Color coded hems for easy size identification
  • Meets the content requirements for Chromium VI free leather
  • Requires Certification

Documents


Specifications

Color Finish Category:
Reds
Color Finish Name:
Red
Glove Size:
S
Glove Type:
Construction, Machine Operation, Light Duty Welding, Utility Work, Farming, Roping
Length:
8-4/5 in
Material:
Leather
Material Type:
Cowhide
Reusable:
Yes