This product requires certification to purchase.

Size L Vest in Hi-Viz Orange

PIP®

Size L Vest in Hi-Viz Orange

  • Fast #
  • Part #P3020900ORL
  • Item #7546051
  • Manufacturer Part #302-0900-OR/L
4.5 out of 5 Customer Rating
Brand image
PIP®

Size L Vest in Hi-Viz Orange

  • Fast #
  • Part #P3020900ORL
  • Item #7546051
  • Manufacturer Part #302-0900-OR/L
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Hi-Viz Orange Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ripstop front offers excellent durability and protection against tearing
  • Breathable polyester mesh back
  • 2 in two-tone tape for optimum visibility
  • All-around black reflective trim for added visibility and safety
  • Zipper closure
  • Mic tabs with reinforced stitching
  • Padded neck for comfort when vest is loaded down with tools
  • Grommets at neck for tool keepers/lanyards
  • 2 upper chest flap pockets, right chest pocket includes pen pockets with adjustment to hold flap up for easier access
  • 2 lower flap pockets with grommets for dispensing flagging tape
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 107 Type R Class 2
Application:
Emergency, Surveys, Utility Work
Clothing Size:
L
Color Finish Name:
Hi-Viz Orange
Material:
Plastic
Material Type:
Polyester
Product Type:
Vest
Reusable:
Yes
UPC:
616314224911