Size M Vest in Hi-Viz Yellow
Size M Vest in Hi-Viz Yellow
Package Quantity Info:
EA: 1 IP: 1 CA: 50-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Breathable polyester mesh
- Zipper closure
- 2 in silver reflective tape
- 1 internal lower pocket
- 1 external chest pocket
- Available in hi-vis lime yellow and hi-vis orange
Documents
Specifications
- ANSI:
- ANSI 107 Type R Class 2
- Application:
- Emergency, Road, Surveys, Utility Work
- Clothing Size:
- M
- Color Finish Name:
- Hi-Viz Yellow
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Vest
- Reusable:
- Yes