Stone™
Frequently Purchased Together
Product Details
Product Details
- ANSI rated polycarbonate face shield
- Can be attached and removed from goggle in seconds
Documents
Specifications
- ANSI:
- ANSI D3, ANSI Z87.1
- Brand Model Compatibility:
- 251-60-0020
- CSA Certified:
- CSA Z94.3
- Clothing Size:
- One Size Fits Most
- Collection:
- Stone™
- Color Finish Name:
- Grey
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Reusable:
- Yes
- Thickness:
- 1.6 mm