Stone™
Frequently Purchased Together
Product Details
Product Details
- Tough clear polycarbonate lens for high-impact protection
- FogLess® 3Sixty™ enhanced hydrophobic action resists lens fogging and provides clear vision in extreme working conditions
- Adjustable elastic strap provides a comfortable fit
- Indirect ventilation for liquid splash protection
- Optional ANSI rated polycarbonate visor can be attached and removed in seconds
- 5 base curve lens
Documents
Specifications
- ANSI:
- ANSI Z87.1
- Application:
- Dust, Liquid
- CSA Certified:
- CSA Z94.3
- Collection:
- Stone™
- Glasses Frame Color:
- Grey
- Glasses Lens Color:
- Clear
- Material:
- Plastic
- Material Type:
- PVC, Polycarbonate
- Weight:
- 0.24 lb