This product requires certification to purchase.

Vest in Hi-Viz Yellow

You last purchased this on
 
PIP®

Vest in Hi-Viz Yellow

  • Fast #
  • Part #P3020700LYLMCCORVE
  • Item #8097196
  • Manufacturer Part #302-0700-LY/L
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
PIP®

Vest in Hi-Viz Yellow

  • Fast #
  • Part #P3020700LYLMCCORVE
  • Item #8097196
  • Manufacturer Part #302-0700-LY/L
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • ANSI/ISEA 107 Class 2
  • Breathable polyester mesh top and durable solid polyester bottom
  • 2 in two-tone reflective tape
  • 2 external flap pockets sized to fit tablets
  • 2 internal pockets
  • 2 Pen pockets - 1 internal and 1 external
  • 1 radio/cell pocket
  • 1 ID pocket
  • 1 large back pocket with zipper closure left and right
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 107 Type R Class 2
Application:
Emergency, Road, Surveys, Utility Work
Clothing Size:
L
Color Finish Name:
Hi-Viz Yellow
Material:
Plastic
Material Type:
Polyester
Product Type:
Vest
Reusable:
Yes