This product requires certification to purchase.

XL Size Cowhide Leather Drivers Gloves in Natural

You last purchased this on
 
PIP®

XL Size Cowhide Leather Drivers Gloves in Natural

  • Fast #
  • Part #P68105XL
  • Item #7216498
  • Manufacturer Part #68-105/XL
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
PIP®

XL Size Cowhide Leather Drivers Gloves in Natural

  • Fast #
  • Part #P68105XL
  • Item #7216498
  • Manufacturer Part #68-105/XL
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Top Grain Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Top Grain leather is smooth, provides durability and dexterity
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Straight thumb increases comfort in closed-fisted work
  • Elastic closure sewn inside glove for safety and comfort
  • Color coded hems for easy size identification
  • Meets the content requirements for Chromium VI free leather
  • Requires Certification

Documents


Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Natural
Glove Size:
XL
Glove Type:
Driver
Length:
10-3/10 in
Material:
Leather
Material Type:
Cowhide
Reusable:
Yes