XL Size Plastic Glove in Black
XL Size Plastic Glove in Black
Package Quantity Info:
Pair: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Black
- Glove Size:
- XL
- Glove Type:
- Electronic and Computer Assembly, Quality Control, Inspection, General Assembly, Touch Screen Devices
- Length:
- 10-1/5 in
- Material:
- Plastic
- Material Type:
- Polyurethane, Polyester
- Reusable:
- Yes