XL Size Polyester Mesh Zipper Safety Vest in Hi-Viz Lime Yellow
XL Size Polyester Mesh Zipper Safety Vest in Hi-Viz Lime Yellow
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Breathable polyester mesh
- Zipper closure
- 2 in silver reflective tape
- 1 internal lower pocket
- 1 external chest pocket
- Available in hi-vis lime yellow and hi-vis orange
Documents
Specifications
- ANSI:
- ANSI Type R, ANSI Class 2
- Application:
- Construction, Surveying, Utility, Railway, Metro
- Clothing Size:
- XL
- Color Finish Name:
- Hi-Viz Lime Yellow
- Height:
- 28 in
- Material:
- Plastic
- Material Type:
- Polyester Mesh
- Maximum Temperature:
- 104
- Product Type:
- Vest
- Quick Release:
- Yes
- Reusable:
- Yes
- Width:
- 52 in