XL Size Safety Vest in Lime Green
XL Size Safety Vest in Lime Green
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Breathable polyester mesh
- 2 in silver reflective tape
- Hook and loop closure
- Available in hi-vis lime yellow and hi-vis orange
- M-5X
Documents
Specifications
- Clothing Size:
- XL
- Color Finish Name:
- Lime Green
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Vest
- Reusable:
- No