Plastic Safety Glass in Black Frame with Anti-scratch and Clear Lens
Zenon Z28™ Plastic Safety Glass in Black Frame with Anti-scratch and Clear Lens
Frequently Purchased Together
Product Details
Product Details
- Over-the-glass design helps keep prescription eyewear users in compliance
- Can also be worn by itself as a regular safety glass
- Rimless frame design ensures an unobstructed view
- Adjustable length temples provide the user with a secure custom fit
- Molded nose bridge design to fit the vast majority of users
- U-Fit® spatula temples
- 4 base curve lens
- Meets ANSI Z87.1+
Documents
Specifications
- ANSI:
- ANSI Z87.1+
- Application:
- Eyewear, General Manufacturing
- CE Approved:
- No
- Collection:
- Zenon Z28™
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Anti-scratch/Clear
- Material:
- Plastic
- Material Type:
- Polycarbonate