Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Quick and economical, PIPECONX Universal Saddles are the perfect solutions for connecting to sewer main pipes
- The flexible, durable PVC saddle, combined with the hardened PVC saddle shield, forms a tight seal
- Once installed, they are leak proof, chemical resistant and impervious to rust
- They are also unaffected by soil conditions
Specifications
- End Connection 1:
- Slip
- End Connections:
- Slip
- Fits Pipe Size:
- 6 in - 12 in
- Fitting Type:
- Straight
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov.
- Tap Size:
- 4 in