2 in. 8 - 10 lbs. Polyurethane Bare Pig
2 in. 8 - 10 lbs. Polyurethane Bare Pig
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Size:
- 2 in