This product requires certification to purchase.

100 ft. Water Line Replacement Kit

You last purchased this on
 
Pipeline Products

100 ft. Water Line Replacement Kit

  • Fast #
  • Part #PWW500100
  • Item #4931795
  • Manufacturer Part #WW-500-100
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pipeline Products

100 ft. Water Line Replacement Kit

  • Fast #
  • Part #PWW500100
  • Item #4931795
  • Manufacturer Part #WW-500-100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • No need to dig up the entire service line
  • Minimizes damage to streets and side walks
  • Cut replacement time by 50 to 75%
  • Waterline replacement kit with 100' long pulling cable
  • Splits or removes up to 1" polyethylene, lead, or copper water service lines and pulls in new copper or polyethylene tubing in one operation
  • Reduces replacement time, material & manpower costs
  • Kit includes a WPC-100, WKG-500, WAD-510, WAD-534, & WCH-500
  • Requires Certification

Specifications

Length:
100 ft
Material:
Copper, Plastic
Material Type:
Polyethylene
Product Type:
Preplacement Kit