4 ft. Stainless Steel Probe
4 ft. Stainless Steel Probe
Frequently Purchased Together
Product Details
Product Details
- 12" x 7/8" stainless T-handle
- 3/8" diameter solid stainless shaft
- Vinyl rubber hand grips (not intended as insulators)
- TIG welded handle for durability
Documents
Specifications
- Length:
- 4 ft
- Material:
- Stainless Steel, Plastic, Rubber
- Rod Size (in):
- 3/8 in
- Tool Type:
- Probe