6 ft. Round Bar
6 ft. Round Bar
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Length:
- 6 ft
- Material:
- Plastic
- Width:
- 1-1/4 in