Adjustable Gate Valve Wrench
Adjustable Gate Valve Wrench
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Adjustable:
- No
- Color Finish Name:
- Red
- GSA Approved:
- No
- Handle Type:
- T-handle
- Length:
- 10 in
- Material:
- Metal
- Tool Type:
- Key Wrench