This product requires certification to purchase.

Metal 30 in. 42 in. 18 in. Valve Covers & Enclosure

You last purchased this on
 
Pipeline Products

Metal 30 in. 42 in. 18 in. Valve Covers & Enclosure

  • Fast #
  • Part #PBFE200E
  • Item #4349393
  • Manufacturer Part #BFE-200-PC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pipeline Products

Metal 30 in. 42 in. 18 in. Valve Covers & Enclosure

  • Fast #
  • Part #PBFE200E
  • Item #4349393
  • Manufacturer Part #BFE-200-PC
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
1-1/2 in and 2 in Backflow Valves
Height:
30 in
Length:
42 in
Material:
Metal
UL Listed:
No
Width:
18 in