This product requires certification to purchase.

1/2 X 200 FT 3000# Blue JETTER ASSY

You last purchased this on
 

Piranha® 1/2 X 200 FT 3000# Blue JETTER ASSY

  • Fast #
  • Part #KLLBUMM08X200
  • Item #7032442
  • Manufacturer Part #LLBU-MM08X200
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 

Piranha® 1/2 X 200 FT 3000# Blue JETTER ASSY

  • Fast #
  • Part #KLLBUMM08X200
  • Item #7032442
  • Manufacturer Part #LLBU-MM08X200
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Male NPT swaged fittings
  • Meets NSWMA specs
  • Requires Certification

Specifications

Collection:
Piranha®
Color Finish Name:
Blue
Diameter:
1/2 in
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Length:
200 ft
Pressure - Maximum:
3000 psi
Temperature Range:
-40 to 125 Deg F