This product requires certification to purchase.

48 x 12 in. Manhole with Concentric Flat Top

You last purchased this on
 
Piranha Pipe & Precast

48 x 12 in. Manhole with Concentric Flat Top

  • Fast #
  • Part #PCFT482412
  • Item #4637293
  • Manufacturer Part #CFT482412
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Piranha Pipe & Precast

48 x 12 in. Manhole with Concentric Flat Top

  • Fast #
  • Part #PCFT482412
  • Item #4637293
  • Manufacturer Part #CFT482412
4.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
48 in
Length:
12 in
Material:
Concrete
Product Type:
Manhole Flat Top
Width:
24 in