This product requires certification to purchase.

48 x 36 in. Manhole with Eccentric Cone

Piranha Pipe & Precast

48 x 36 in. Manhole with Eccentric Cone

  • Fast #
  • Part #PEC482436
  • Item #4637305
  • Manufacturer Part #EC482436
4.5 out of 5 Customer Rating
Brand image
Piranha Pipe & Precast

48 x 36 in. Manhole with Eccentric Cone

  • Fast #
  • Part #PEC482436
  • Item #4637305
  • Manufacturer Part #EC482436
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
48 in
Length:
36 in
Product Type:
Manhole Cone
Width:
24 in