24 in. Wrecking Bar
24 in. Wrecking Bar
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Drop-forged and heat treated carbon steel construction
- Nail pulling claw and chisel/pry bar end
- Rust resistant powder coat finish
Specifications
- Coating:
- Powder Coated
- Length:
- 23-7/8 in
- Material:
- Carbon Steel
- Tool Type:
- Wrecking Bar
- Width:
- 3/4 in