15 in. Flat Pry Bar
Pittsburgh 15 in. Flat Pry Bar
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Pittsburgh
- Color Finish Name:
- Powder Coated
- Height:
- 1/4 in
- Length:
- 15 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Weight:
- 1.25 lb
- Width:
- 1-3/8 in