This product requires certification to purchase.

20 in. Plenum

You last purchased this on
 

PL10 20 in. Plenum

  • Fast #
  • Part #SHMPL202312P
  • Item #3715107
  • Manufacturer Part #PL10202348A
3.1 out of 5 Customer Rating
You last purchased this on
 

PL10 20 in. Plenum

  • Fast #
  • Part #SHMPL202312P
  • Item #3715107
  • Manufacturer Part #PL10202348A
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Standard 4 sides, 1 cap, and x-broke
  • Button-lock seam with slide in cap
  • Galvanized steel
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653
Coating:
Galvanized
Collection:
PL10
Depth:
23-1/2 in
Duct Plenum Type:
Universal Plenum
Height:
48 in
Length:
20 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Rectangular