2 - 3 in. Carbon Steel Pipe Saddle Support
2 - 3 in. Carbon Steel Pipe Saddle Support
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Black
- Fits Pipe Size:
- 2 in - 3 in
- Material:
- Carbon Steel
- Product Type:
- Pipe Saddle Support
- Width:
- 3 in