This product requires certification to purchase.

6 in. Carbon Steel Pipe Saddle Support

You last purchased this on
 
Placer Waterworks

6 in. Carbon Steel Pipe Saddle Support

  • Fast #
  • Part #PPWSDLSU
  • Item #4348597
  • Manufacturer Part #PW/SDLSU
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Placer Waterworks

6 in. Carbon Steel Pipe Saddle Support

  • Fast #
  • Part #PPWSDLSU
  • Item #4348597
  • Manufacturer Part #PW/SDLSU
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Fits Pipe Size:
6 in
Material:
Carbon Steel
Product Type:
Pipe Saddle Support
Width:
3 in